Zoro Homepage

Thread Mill, Helical, M3x0.5, 50 mm

  • Mfr # 8331220

  • Zoro # G109799178


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50.00 mm
Shank Dia.
6.00 mm
Length of Cut
1.50 mm
Number of Flutes
2
Thread Size
M3x0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8331220
Zoro #
G109799178
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50.00 mm
Shank Dia.
6.00 mm
Length of Cut
1.50 mm
Thread Size
M3x0.5
Neck Length
7.75 mm
Cutter Dia.
2.40 mm
Neck Dia.
1.82 mm
Thread Length
1.50 mm

Details

Item
Thread Mill
Number of Flutes
2
Finish - Machining
DLC-IGUSS
Material - Machining
Carbide
Cutting Direction
Left Hand
Thread Standard
Metric Fine
Pitch
0.5 TPI
Material Applications
Non-Ferrous Materials
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Measurement System
Metric
Pitch Range
0.50 mm
Drilling Tool Configuration
Individual
List Number
16642
Flute Type
Straight

Description

Helical, Thread Mill, Metric, Carbide, DLC-IGUSS, 2.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.