Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, M10, 70mm L, 0.830 Cut L, 3FL

  • Mfr # 3900021

  • Zoro # G9248154


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Overall Length
70.00 mm
Shank Dia.
8.00 mm
Length of Cut
21.00 mm
Number of Flutes
3
Thread Size
M10x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900021
Zoro #
G9248154
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
70.00 mm
Shank Dia.
8.00 mm
Length of Cut
21.00 mm
Thread Size
M10x1
Neck Length
26.00 mm
Overall Length (In.)
2.8
Cutting Dia. (In.)
0.300
Cutting Dia.
0.300"
Length of Cut (In.)
0.830
Overall Length (mm)
70.000
Neck Length (In.)
1.020
Size
M10
Shank Length
49.00 mm
Cutter Dia. - Machining
7.50mm
Cutter Dia.
7.50 mm

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
1.00mm
Thread Type
Metric
Finish
TiAlN
Flutes
3
Application
For Thread Milling
End Mill Material
Carbide
Type
Solid
Nomenclature
41100
Drilling Tool Configuration
Individual
Measurement System
Metric
List Number
41100
Series
EXOCARB(R)
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 7.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.