Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, M10, 70mm L, 0.890 Cut L, 3FL

  • Mfr # 3900023

  • Zoro # G9248163


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Overall Length
70.00 mm
Shank Dia.
8.00 mm
Length of Cut
22.50 mm
Number of Flutes
3
Thread Size
M10x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900023
Zoro #
G9248163
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
70.00 mm
Shank Dia.
8.00 mm
Length of Cut
22.50 mm
Thread Size
M10x1.5
Cutting Dia. (In.)
0.300
Overall Length (In.)
2.8
Overall Length (mm)
70.000
Length of Cut (In.)
0.890
Cutting Dia.
0.300"
Neck Length
26.00 mm
Size
M10
Neck Length (In.)
1.020
Shank Length
47.50 mm
Cutter Dia. - Machining
7.50mm
Cutter Dia.
7.50 mm

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Finish
TiAlN
Thread Type
Metric
Pitch
1.50mm
End Mill Material
Carbide
Application
For Thread Milling
Flutes
3
Type
Solid
Nomenclature
41100
Measurement System
Metric
Drilling Tool Configuration
Individual
Series
EXOCARB(R)
List Number
41100
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 7.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.