Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, M14, 85mm L, 2mm Pitch, 4FL

  • Mfr # 3900044

  • Zoro # G9248206


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Overall Length
85.00 mm
Shank Dia.
10.00 mm
Length of Cut
30.00 mm
Number of Flutes
4
Thread Size
M14x2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900044
Zoro #
G9248206
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
85.00 mm
Shank Dia.
10.00 mm
Length of Cut
30.00 mm
Thread Size
M14x2
Cutting Dia. (In.)
0.390
Length of Cut (In.)
1.180
Overall Length (mm)
85.000
Cutting Dia.
0.390"
Overall Length (In.)
3.4
Size
M14
Shank Length
55.00 mm
Cutter Dia. - Machining
10.00mm
Cutter Dia.
10.00 mm

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Application
For Thread Milling
End Mill Material
Carbide
Flutes
4
Pitch
2.00mm
Thread Type
Metric
Finish
TiAlN
Type
Solid
Nomenclature
41100
Measurement System
Metric
Drilling Tool Configuration
Individual
Series
EXOCARB(R)
List Number
41100
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.