Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, M16, 95mm L, 1.360 Cut L, 4FL

  • Mfr # 3900053

  • Zoro # G9248215


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Overall Length
95.00 mm
Shank Dia.
12.00 mm
Length of Cut
34.50 mm
Number of Flutes
4
Thread Size
M16x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900053
Zoro #
G9248215
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
95.00 mm
Shank Dia.
12.00 mm
Length of Cut
34.50 mm
Thread Size
M16x1.5
Cutting Dia.
0.470"
Overall Length (In.)
3.7
Size
M16
Cutting Dia. (In.)
0.470
Length of Cut (In.)
1.360
Overall Length (mm)
95.000
Shank Length
60.50 mm
Cutter Dia. - Machining
12.00mm
Cutter Dia.
12.00 mm

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Finish
TiAlN
Flutes
4
Thread Type
Metric
Type
Solid
End Mill Material
Carbide
Pitch
1.50mm
Application
For Thread Milling
Nomenclature
41100
Measurement System
Metric
Drilling Tool Configuration
Individual
List Number
41100
Series
EXOCARB(R)
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.