Zoro Homepage

Thread Mill, M1.7, M1.8, Carbide, SS

  • Mfr # 3900499

  • Zoro # G1746818


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40.00 mm
Shank Dia.
3.00 mm
Length of Cut
0.36 mm
Number of Flutes
3
Thread Size
M1.7x M1.8x0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900499
Zoro #
G1746818
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
40.00 mm
Shank Dia.
3.00 mm
Length of Cut
0.36 mm
Thread Size
M1.7x M1.8x0.35
Length of Cut (In.)
0.010
Cutting Dia. (In.)
0.050
Size
M1.7, M1.8
Overall Length (mm)
0.350
Neck Length
4.85 mm
Cutting Dia.
0.050"
Neck Length (In.)
0.190
Cutter Dia. - Machining
1.30mm
Cutter Dia.
1.30 mm

Description

Helical, Thread Mill, Metric, Carbide, Stainless Steel, 1.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.