Zoro Homepage

Thread Mill, M2, Carbide, WXS

  • Mfr # 3900500

  • Zoro # G1746809


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40.00 mm
Shank Dia.
6.00 mm
Length of Cut
1.20 mm
Number of Flutes
3
Thread Size
M2x0.40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900500
Zoro #
G1746809
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
40.00 mm
Shank Dia.
6.00 mm
Length of Cut
1.20 mm
Thread Size
M2x0.40
Size
M2
Neck Length (In.)
0.170
Cutting Dia. (In.)
0.060
Cutting Dia.
0.060"
Neck Length
4.40 mm
Overall Length (mm)
1.200
Length of Cut (In.)
0.050
Cutter Dia. - Machining
1.50mm
Cutter Dia.
1.50 mm

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
WXS
Material - Machining
Carbide
Pitch
0.40mm
End Mill Material
Carbide
Type
High Performance
Application
For Use On Alloys, Aluminum, Casting, Cast Iron, CoCr, Carbon Steel, Alloy Steel, Die Steel, Ductile Cast Iron, MMC, Copper Alloy, Fiberglass, High Heat Materials, Ti-Alloy, Inconel, Waspaloy, Stainless Steels, 300 Stainless Steels, 400 Stainless Steels,
Finish
WXS
Flutes
3
Thread Type
Metric
Nomenclature
41300
Measurement System
Metric
Material Applications
Aluminum, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel, Titanium, Wasapaloy
Drilling Tool Configuration
Individual
Series
EXOCARB Mini
List Number
41300
Primary Material Application
All Materials
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, WXS, 1.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.