Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, M20,105mm L, 1.650 Cut L, 4FL

  • Mfr # 3900073

  • Zoro # G9248233


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Overall Length
105.00 mm
Shank Dia.
16.00 mm
Length of Cut
42.00 mm
Number of Flutes
4
Thread Size
M20x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900073
Zoro #
G9248233
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
105.00 mm
Shank Dia.
16.00 mm
Length of Cut
42.00 mm
Thread Size
M20x1.5
Overall Length (mm)
105.000
Overall Length (In.)
4.1
Cutting Dia.
0.630"
Length of Cut (In.)
1.650
Size
M20
Cutting Dia. (In.)
0.630
Shank Length
63.00 mm
Cutter Dia. - Machining
16.00mm
Cutter Dia.
16.00 mm

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Type
Solid
Flutes
4
Finish
TiAlN
Application
For Thread Milling
End Mill Material
Carbide
Pitch
1.50mm
Thread Type
Metric
Nomenclature
41100
Drilling Tool Configuration
Individual
Measurement System
Metric
Series
EXOCARB(R)
List Number
41100
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 16.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.