Zoro Homepage

Thread Mill, M20,105mm L, 1.650 Cut L, 5FL

  • Mfr # 8304773

  • Zoro # G9248382


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Overall Length
105.00 mm
Shank Dia.
16.00 mm
Length of Cut
42.00 mm
Number of Flutes
5
Thread Size
M20x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8304773
Zoro #
G9248382
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
105.00 mm
Shank Dia.
16.00 mm
Length of Cut
42.00 mm
Thread Size
M20x1.5
Cutting Dia.
0.630"
Overall Length (mm)
105.000
Length of Cut (In.)
1.650
Cutting Dia. (In.)
0.630
Overall Length (In.)
4.1
Size
M20
Shank Length
63.00 mm
Cutter Dia. - Machining
16.00mm
Cutter Dia.
16.00 mm

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 16.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.