Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, M20,105mm L, 1.670 Cut L, 4FL

  • Mfr # 3900075

  • Zoro # G9248242


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Overall Length
105.00 mm
Shank Dia.
16.00 mm
Length of Cut
42.50 mm
Number of Flutes
4
Thread Size
M20x2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900075
Zoro #
G9248242
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
105.00 mm
Shank Dia.
16.00 mm
Length of Cut
42.50 mm
Thread Size
M20x2.5
Cutting Dia. (In.)
0.630
Length of Cut (In.)
1.670
Size
M20
Overall Length (In.)
4.1
Overall Length (mm)
105.000
Cutting Dia.
0.630"
Shank Length
62.50 mm
Cutter Dia. - Machining
16.00mm
Cutter Dia.
16.00 mm

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
End Mill Material
Carbide
Flutes
4
Application
For Thread Milling
Finish
TiAlN
Thread Type
Metric
Type
Solid
Pitch
2.50mm
Nomenclature
41100
Drilling Tool Configuration
Individual
Measurement System
Metric
Series
EXOCARB(R)
List Number
41100
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 16.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.