Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, M24,120mm L, 2.010 Cut L, 5FL

  • Mfr # 8304786

  • Zoro # G9248416


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120.00 mm
Shank Dia.
20.00 mm
Length of Cut
51.00 mm
Number of Flutes
6
Thread Size
M24x3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8304786
Zoro #
G9248416
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
120.00 mm
Shank Dia.
20.00 mm
Length of Cut
51.00 mm
Thread Size
M24x3
Cutting Dia.
0.790"
Size
M24
Cutting Dia. (In.)
0.790
Overall Length (mm)
120.000
Overall Length (In.)
4.7
Length of Cut (In.)
2.010
Shank Length
69.00 mm
Cutter Dia. - Machining
20.00mm
Cutter Dia.
20.00 mm

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
TiAlN
Material - Machining
Carbide
Application
For Thread Milling
Type
Solid
Pitch
3.00mm
End Mill Material
Carbide
Thread Type
Metric
Finish
TiAlN
Flutes
5
Nomenclature
41150
Measurement System
Metric
Drilling Tool Configuration
Individual
Series
EXOCARB Oil
List Number
41150
Primary Material Application
Steel
Flute Type
Helical
Primary Material Application ISO Code
H, P
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 20.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.