Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, M24,120mm L, 2mm, 5FL

  • Mfr # 3900084

  • Zoro # G9248251


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120.00 mm
Shank Dia.
20.00 mm
Length of Cut
50.00 mm
Number of Flutes
5
Thread Size
M24x2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900084
Zoro #
G9248251
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
120.00 mm
Shank Dia.
20.00 mm
Length of Cut
50.00 mm
Thread Size
M24x2
Length of Cut (In.)
1.970
Overall Length (mm)
120.000
Cutting Dia. (In.)
0.790
Size
M24
Overall Length (In.)
4.7
Cutting Dia.
0.790"
Shank Length
70.00 mm
Cutter Dia. - Machining
20.00mm
Cutter Dia.
20.00 mm

Details

Item
Thread Mill
Number of Flutes
5
Finish - Machining
TiAlN
Material - Machining
Carbide
Finish
TiAlN
Type
Solid
Application
For Thread Milling
Thread Type
Metric
End Mill Material
Carbide
Pitch
2.00mm
Flutes
5
Nomenclature
41100
Measurement System
Metric
Drilling Tool Configuration
Individual
List Number
41100
Series
EXOCARB(R)
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 20.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.