Zoro Homepage

Thread Mill, M24,120mm L, 3mm, 5FL

  • Mfr # 3900086

  • Zoro # G9248267


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120.00 mm
Shank Dia.
20.00 mm
Length of Cut
51.00 mm
Number of Flutes
5
Thread Size
M24x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900086
Zoro #
G9248267
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
120.00 mm
Shank Dia.
20.00 mm
Length of Cut
51.00 mm
Thread Size
M24x1
Cutting Dia.
0.790"
Length of Cut (In.)
2.010
Cutting Dia. (In.)
0.790
Size
M24
Overall Length (In.)
4.7
Overall Length (mm)
120.000
Shank Length
69.00 mm
Cutter Dia. - Machining
20.00mm
Cutter Dia.
20.00 mm

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 20.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.