Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, M5, Carbide, WXS

  • Mfr # 3900504

  • Zoro # G1746766


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40.00 mm
Shank Dia.
6.00 mm
Length of Cut
2.40 mm
Number of Flutes
3
Thread Size
M5x0.80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900504
Zoro #
G1746766
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
40.00 mm
Shank Dia.
6.00 mm
Length of Cut
2.40 mm
Thread Size
M5x0.80
Cutting Dia.
0.160"
Length of Cut (In.)
0.090
Size
M5
Neck Length (In.)
0.430
Cutting Dia. (In.)
0.160
Overall Length (mm)
2.400
Neck Length
10.80 mm
Shank Length
37.60 mm
Cutter Dia. - Machining
4.00mm
Cutter Dia.
2.40 mm

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
WXS
Material - Machining
Carbide
Pitch
0.80mm
End Mill Material
Carbide
Application
For Use On Alloys, Aluminum, Casting, Cast Iron, CoCr, Carbon Steel, Alloy Steel, Die Steel, Ductile Cast Iron, MMC, Copper Alloy, Fiberglass, High Heat Materials, Ti-Alloy, Inconel, Waspaloy, Stainless Steels, 300 Stainless Steels, 400 Stainless Steels,
Type
High Performance
Flutes
3
Finish
WXS
Nomenclature
41300
Thread Type
Metric
Measurement System
Metric
Drilling Tool Configuration
Individual
Material Applications
Aluminum, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel, Titanium, Wasapaloy
Series
EXOCARB Mini
List Number
41300
Primary Material Application
All Materials
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, WXS, 2.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.