Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, M8, 65mm L, 0.670 Cut L, 4FL

  • Mfr # 8304711

  • Zoro # G9248285


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Overall Length
65.00 mm
Shank Dia.
6.00 mm
Length of Cut
17.00 mm
Number of Flutes
4
Thread Size
M8x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8304711
Zoro #
G9248285
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
65.00 mm
Shank Dia.
6.00 mm
Length of Cut
17.00 mm
Thread Size
M8x1
Overall Length (mm)
65.000
Cutting Dia. (In.)
0.240
Cutting Dia.
0.240"
Size
M8
Length of Cut (In.)
0.670
Overall Length (In.)
2.6
Shank Length
48.00 mm
Cutter Dia. - Machining
6.00mm
Cutter Dia.
6.00 mm

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Thread Type
Metric
End Mill Material
Carbide
Pitch
1.00mm
Flutes
4
Application
For Thread Milling
Type
Solid
Finish
TiAlN
Nomenclature
41150
Measurement System
Metric
Drilling Tool Configuration
Individual
Series
EXOCARB Oil
List Number
41150
Primary Material Application
Steel
Flute Type
Helical
Primary Material Application ISO Code
H, P
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.