Zoro Homepage

Thread Mill, No 0, Carbide, SS

  • Mfr # 4120000115

  • Zoro # G1746930


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Dia.
1/8 in
Length of Cut
0.0130 in
Number of Flutes
3
Thread Size
#0-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120000115
Zoro #
G1746930
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1-5/8 in
Shank Dia.
1/8 in
Length of Cut
0.0130 in
Thread Size
#0-80
Cutting Dia.
0.045"
Overall Length (In.)
1.625
Neck Length (In.)
0.165
Cutting Dia. (In.)
0.045
Neck Length
0.1650 in
Length of Cut (In.)
0.013
Size
#0
Shank Length
1.6120 in
Cutter Dia. - Machining
0.0450"
Cutter Dia.
0.0450 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Stainless Steel
Material - Machining
Carbide
End Mill Material
Carbide
Application
For Use On Alloys, Aluminum, Casting, Cast Iron, CoCr, Carbon Steel, Alloy Steel, Die Steel, Ductile Cast Iron, MMC, Copper Alloy, Fiberglass, High Heat Materials, Ti-Alloy, Inconel, Waspaloy, Stainless Steels, 300 Stainless Steels, 400 Stainless Steels,
Flutes
3
Thread Type
Inch
Type
High Performance
Finish
SS
Pitch
80 TPI
Nomenclature
41200
Drilling Tool Configuration
Individual
Material Applications
Aluminum, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel, Titanium, Wasapaloy
Measurement System
Fractional Inch
List Number
41200
Series
EXOCARB Mini
Primary Material Application
All Materials
Flute Type
Helical
Thread Standard
UNF

Description

Helical, Thread Mill, UNF, Carbide, Stainless Steel, 0.0450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.