Zoro Homepage

Thread Mill, No 1, 0.014" L of Cut

  • Mfr # 4120000315

  • Zoro # G0586579


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Dia.
1/8 in
Length of Cut
0.0160 in
Number of Flutes
3
Thread Size
#1-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120000315
Zoro #
G0586579
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1-5/8 in
Shank Dia.
1/8 in
Length of Cut
0.0160 in
Thread Size
#1-64
Cutting Dia.
0.055"
Neck Length
0.1980 in
Size
#1
Shank Length
1.6110 in
Cutter Dia. - Machining
0.0550"
Cutter Dia.
0.0550 in

Description

Helical, Thread Mill, UNC, Carbide, Stainless Steel, 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.