Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, No 1, 0.016" L of Cut

  • Mfr # 4120000215

  • Zoro # G0586472


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Dia.
1/8 in
Length of Cut
0.0140 in
Number of Flutes
3
Thread Size
#1-72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120000215
Zoro #
G0586472
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1-5/8 in
Shank Dia.
1/8 in
Length of Cut
0.0140 in
Thread Size
#1-72
Size
#1
Cutting Dia.
0.055"
Neck Length
0.1980 in
Shank Length
1.6090 in
Cutter Dia. - Machining
0.0550"
Cutter Dia.
0.0550 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Stainless Steel
Material - Machining
Carbide
End Mill Material
Carbide
Thread Type
Inch
Application
All Types of Metals, Composites and Tough-to-Machine Materials
For Use With
Cnc Machines
Flutes
3
Pitch
72 TPI
Type
High Performance
Finish
SS
Nomenclature
41200
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Material Applications
Aluminum, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel, Titanium, Wasapaloy
Series
EXOCARB Mini
List Number
41200
Primary Material Application
All Materials
Flute Type
Helical
Thread Standard
UNF

Description

Helical, Thread Mill, UNF, Carbide, Stainless Steel, 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.