Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, #10-24, 3 in

  • Mfr # 1664500111

  • Zoro # G709799172


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.000 in
Shank Dia.
0.2500 in
Length of Cut
0.1250 in
Number of Flutes
4
Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1664500111
Zoro #
G709799172
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.000 in
Shank Dia.
0.2500 in
Length of Cut
0.1250 in
Thread Size
#10-24
Cutter Dia.
0.1460 in
Neck Dia.
0.0988 in
Neck Length
0.4843 in
Thread Length
0.1250 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Durorey
Material - Machining
Carbide
Cutting Direction
Left Hand
Pitch
24 TPI
Thread Standard
UNC
Primary Material Application ISO Code
H, K, M, P
Flute Type
Straight
List Number
16645
Primary Material Application
Alloy Steel, Carbon Steel, Cast Iron, Die Steel, Hardened Steel, Stainless Steel
Material Applications
High-Hardness Steel
Drilling Tool Configuration
Individual
Pitch Range
24
Measurement System
Decimal Inch

Description

Straight, Thread Mill, UNC, Carbide, Durorey, 0.1460 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.