Zoro Homepage

Thread Mill, Straight, 1/4"-20, 3 in

  • Mfr # 1664500211

  • Zoro # G109799161


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.000 in
Shank Dia.
0.2500 in
Length of Cut
0.1500 in
Number of Flutes
4
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1664500211
Zoro #
G109799161
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.000 in
Shank Dia.
0.2500 in
Length of Cut
0.1500 in
Thread Size
1/4"-20
Cutter Dia.
0.1790 in
Neck Dia.
0.1236 in
Neck Length
0.6252 in
Thread Length
0.1500 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Durorey
Material - Machining
Carbide
Thread Standard
UNC
Pitch
20 TPI
Cutting Direction
Left Hand
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Alloy Steel, Carbon Steel, Cast Iron, Die Steel, Hardened Steel, Stainless Steel
Material Applications
High-Hardness Steel
Pitch Range
20
List Number
16645
Measurement System
Decimal Inch
Drilling Tool Configuration
Individual
Flute Type
Straight

Description

Straight, Thread Mill, UNC, Carbide, Durorey, 0.1790 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.