Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, TiAlN, 1/16-27

  • Mfr # 4200100211

  • Zoro # G3612366


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
5/16 in
Length of Cut
0.4090 in
Number of Flutes
3
Thread Size
1/8"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4200100211
Zoro #
G3612366
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 in
Shank Dia.
5/16 in
Length of Cut
0.4090 in
Thread Size
1/8"-27
Overall Length (mm)
76.200
Size
1/8"
Overall Length (In.)
3
Shank Length
2.5740 in
Cutting Dia.
0.2840"
Cutter Dia. - Machining
0.2840"
Cutter Dia.
0.2840 in
Thread Length
0.5210 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
End Mill Material
Carbide
Type
High Performance
Pitch
27 TPI
Flutes
3
Thread Type
Pipe
Finish
TiAlN
Nomenclature
42001
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Series
EXOCARB Pipe
List Number
42001
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
NPTF

Description

Helical, Thread Mill, NPTF, Carbide, TiAlN, 0.2840 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.