Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, TiAlN, 1/16-27

  • Mfr # 4200100711

  • Zoro # G3740143


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
0.7870 in
Number of Flutes
4
Thread Size
3/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200100711
Zoro #
G3740143
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
0.7870 in
Thread Size
3/4"-14
Overall Length (In.)
4
Overall Length (mm)
101.600
Size
3/4"
Shank Length
3.1790 in
Cutting Dia.
0.5700"
Cutter Dia. - Machining
0.5700"
Cutter Dia.
0.5700 in
Thread Length
0.9170 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
End Mill Material
Carbide
Type
High Performance
Thread Type
Pipe
Finish
TiAlN
Flutes
4
Pitch
14 TPI
Nomenclature
42001
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Series
EXOCARB Pipe
List Number
42001
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
NPTF

Description

Helical, Thread Mill, NPTF, Carbide, TiAlN, 0.5700 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.