Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, TiAlN, 1/2-14

  • Mfr # 4110000211

  • Zoro # G3694494


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Overall Length
65.00 mm
Shank Dia.
6.00 mm
Length of Cut
13.00 mm
Number of Flutes
3
Thread Size
M8x1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110000211
Zoro #
G3694494
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
65.00 mm
Shank Dia.
6.00 mm
Length of Cut
13.00 mm
Thread Size
M8x1.00
Overall Length (mm)
65.000
Size
M8
Shank Length
52.00 mm
Cutting Dia.
6.00mm
Cutter Dia. - Machining
6.00mm
Cutter Dia.
6.00 mm

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
End Mill Material
Carbide
Type
High Performance
Finish
TiAlN
Pitch
1.00mm
Thread Type
Metric
Flutes
3
Nomenclature
41100
Drilling Tool Configuration
Individual
Measurement System
Metric
Series
EXOCARB(R)
List Number
41100
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 6.00 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.