Zoro Homepage

Thread Mill, TiAlN, 1/8-27

  • Mfr # 4200100311

  • Zoro # G3693392


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
0.6100 in
Number of Flutes
4
Thread Size
1/4, 3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200100311
Zoro #
G3693392
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
0.6100 in
Thread Size
1/4, 3/8"-18
Size
1/4 or 3/8"
Overall Length (mm)
76.200
Overall Length (In.)
3
Shank Length
2.3610 in
Cutting Dia.
0.3310"
Cutter Dia. - Machining
0.3310"
Cutter Dia.
0.3310 in
Thread Length
0.7250 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Thread Type
Pipe
End Mill Material
Carbide
Flutes
3
Finish
TiAlN
Type
High Performance
Pitch
18 TPI
Nomenclature
42001
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Cast Iron, Steel
List Number
42001
Series
EXOCARB Pipe
Flute Type
Helical
Thread Standard
NPTF

Description

Helical, Thread Mill, NPTF, Carbide, TiAlN, 0.3310 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.