Zoro Homepage

Thread Mill, TiAlN, 3/4-14

  • Mfr # 4110000511

  • Zoro # G3680835


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
70.00 mm
Shank Dia.
8.00 mm
Length of Cut
16.25 mm
Number of Flutes
3
Thread Size
M10x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110000511
Zoro #
G3680835
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
70.00 mm
Shank Dia.
8.00 mm
Length of Cut
16.25 mm
Thread Size
M10x1.25
Overall Length (In.)
2-49/64
Size
M10
Overall Length (mm)
70.000
Neck Length
26.00 mm
Cutting Dia.
7.50mm
Shank Length
53.75 mm
Cutter Dia. - Machining
7.50mm
Cutter Dia.
7.50 mm

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
1.25mm
Flutes
3
End Mill Material
Carbide
Type
High Performance
Thread Type
Metric
Finish
TiAlN
Nomenclature
41100
Measurement System
Metric
Drilling Tool Configuration
Individual
Series
EXOCARB(R)
List Number
41100
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 7.50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.