Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, TiAlN, M10 x 1.5mm

  • Mfr # 4110001211

  • Zoro # G3723937


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Overall Length
105.00 mm
Shank Dia.
16.00 mm
Length of Cut
31.50 mm
Number of Flutes
4
Thread Size
M20x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110001211
Zoro #
G3723937
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
105.00 mm
Shank Dia.
16.00 mm
Length of Cut
31.50 mm
Thread Size
M20x1.5
Size
M20
Overall Length (mm)
105.000
Cutting Dia.
16.00mm
Shank Length
73.50 mm
Cutter Dia. - Machining
16.00mm
Cutter Dia.
16.00 mm

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Finish
TiAlN
Pitch
1.50mm
Thread Type
Metric
Flutes
4
Type
High Performance
End Mill Material
Carbide
Nomenclature
41100
Measurement System
Metric
Drilling Tool Configuration
Individual
List Number
41100
Series
EXOCARB(R)
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 16.00 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.