Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, TiAlN, M20 x 1.5mm

  • Mfr # 4200100111

  • Zoro # G3716675


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
0.4090 in
Number of Flutes
3
Thread Size
1/16"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4200100111
Zoro #
G3716675
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
0.4090 in
Thread Size
1/16"-27
Overall Length (mm)
76.200
Overall Length (In.)
3
Size
1/16"
Cutting Dia.
0.1840"
Shank Length
2.5740 in
Neck Length
0.4400 in
Cutter Dia. - Machining
0.1840"
Cutter Dia.
0.1840 in
Thread Length
0.4260 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Flutes
3
Type
High Performance
Pitch
27 TPI
End Mill Material
Carbide
Finish
TiAlN
Thread Type
Pipe
Nomenclature
42001
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
42001
Series
EXOCARB Pipe
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
NPTF

Description

Helical, Thread Mill, NPTF, Carbide, TiAlN, 0.1840 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.