Zoro Homepage
This item is Discontinued.
Osg Thread Plug Gage, 2B, 1/4-28, UNF, Long Cert 1500101800LF

Thread Plug Gage, 2B, 1/4-28, UNF, Long Cert (Discontinued)

  • Mfr # 1500101800LF
  • Zoro # G9313376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500101800LF
Zoro #
G9313376
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28

Details

Item
Thread Plug Gage
Type
Go/NoGo
Class
2B
Material
High Speed Steel
Finish
Bright
Thread Type
UNF
Includes
Long Form Certification
Application
For Calibration of Measuring Equipment or to Gage Parts Directly

Description

Thread Plug Gage, Material High Speed Steel, Finish Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.