Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Thread Plug Gage, 2B, #4-48, UNF, Short Cert 1500100600

Thread Plug Gage, 2B, #4-48, UNF, Short Cert (Discontinued)

  • Mfr # 1500100600
  • Zoro # G9313123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500100600
Zoro #
G9313123
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
Go: 5/16"; NoGo: 7/32"
Thread Size
#4-48
Gauge Length - No-Go Member
7/32 in
Pitch Diameter - No-Go Member
0.1016 in
Pitch Diameter - Go Member
0.0985 in
Gauge Length - Go Member
5/16 in
Dimension Type
Inch

Details

Item
Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
2B
Material
High Speed Steel
Finish
Bright
Thread Type
UNF
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Includes
Short Form Certificates of Conformance, Certified Accuracy
Meets/Exceeds
ANSI B1.2
Gauge Type
Go/No-Go (Plus/Minus)
Thread Class
2B
Gauge Finish
Uncoated
Hardness
HRC 64
Tolerance Class
X
Handle Color
Blue
Thread Direction
Right Hand
Included Certification
Short Form Certification
Long Form Calibration Certificate
No
Standards
ANSI B1.2
Handle Design
Double End
Gauge Material
High Speed Steel

Description

Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Thread Class 2B, Thread Size #4-48, Thread Type UNF, Tolerance Class X, Gauge Finish Uncoated, Gauge Length - Go Member 5/16 in, Gauge Length - No-Go Member 7/32 in, Gauge Material High Speed Steel, Handle Color Blue, Hardness HRC 64, Included Certification Short Form Certification, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.0985 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.