Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Thread Plug Gage, 6H, M10 x 1, Short Cert 1500201000

Thread Plug Gage, 6H, M10 x 1, Short Cert (Discontinued)

  • Mfr # 1500201000
  • Zoro # G9314103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500201000
Zoro #
G9314103
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
Go: 19mm; NoGo: 9.5mm
Thread Size
M10 X 1
Pitch Diameter - Go Member
9.35 mm
Gauge Length - Go Member
19.00 mm
Dimension Type
Metric
Pitch Diameter - No-Go Member
9.5 mm
Gauge Length - No-Go Member
9.50 mm

Details

Item
Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
6H
Material
High Speed Steel
Finish
Bright
Thread Type
Metric
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Includes
Short Form Certificates of Conformance, Certified Accuracy
Meets/Exceeds
ANSI B1.2
Hardness
HRC 64
Included Certification
Short Form Certification
Gauge Type
Go/No-Go (Plus/Minus)
Standards
ANSI B1.16M
Tolerance Class
X
Gauge Finish
Uncoated
Handle Color
Blue
Thread Direction
Right Hand
Handle Design
Double End
Gauge Material
High Speed Steel
Long Form Calibration Certificate
No
Thread Class
6H

Description

Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Thread Class 6H, Thread Size M10 x 1.00, Thread Type Metric, Tolerance Class X, Gauge Finish Uncoated, Gauge Length - Go Member 19.00 mm, Gauge Length - No-Go Member 9.50 mm, Gauge Material High Speed Steel, Handle Color Blue, Hardness HRC 64, Included Certification Short Form Certification, Long Form Calibration Certificate No, Pitch Diameter - Go Member 9.35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.