Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Thread Plug Gage, 6H, M16 x 1.5, Short Cert 1500201800

Thread Plug Gage, 6H, M16 x 1.5, Short Cert (Discontinued)

  • Mfr # 1500201800
  • Zoro # G9314261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500201800
Zoro #
G9314261
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
Go: 22.2mm; NoGo: 12.7mm
Thread Size
M16 X 1.5
Gauge Length - Go Member
22.20 mm
Pitch Diameter - No-Go Member
15.22 mm
Gauge Length - No-Go Member
12.70 mm
Dimension Type
Metric
Pitch Diameter - Go Member
15.026 mm

Details

Item
Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
6H
Material
High Speed Steel
Finish
Bright
Thread Type
Metric
Includes
Short Form Certificates of Conformance, Certified Accuracy
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Meets/Exceeds
ANSI B1.2
Thread Class
6H
Gauge Finish
Uncoated
Hardness
HRC 64
Tolerance Class
X
Standards
ANSI B1.16M
Handle Design
Double End
Gauge Material
High Speed Steel
Thread Direction
Right Hand
Long Form Calibration Certificate
No
Handle Color
Blue
Included Certification
Short Form Certification
Gauge Type
Go/No-Go (Plus/Minus)

Description

Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Thread Class 6H, Thread Size M16 x 1.50, Thread Type Metric, Tolerance Class X, Gauge Finish Uncoated, Gauge Length - Go Member 22.20 mm, Gauge Length - No-Go Member 12.70 mm, Gauge Material High Speed Steel, Handle Color Blue, Hardness HRC 64, Included Certification Short Form Certification, Long Form Calibration Certificate No, Pitch Diameter - Go Member 15.026 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.