Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Thread Plug Gage, 6H, M8 x 1.25, Short Cert 1500200900

Thread Plug Gage, 6H, M8 x 1.25, Short Cert (Discontinued)

  • Mfr # 1500200900
  • Zoro # G9314085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500200900
Zoro #
G9314085
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
Go: 12.7mm; NoGo: 7.9mm
Thread Size
M8 X 1.25

Details

Item
Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
6H
Material
High Speed Steel
Finish
Bright
Thread Type
Metric
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Includes
Short Form Certificates of Conformance, Certified Accuracy
Meets/Exceeds
ANSI B1.2

Description

Thread Plug Gage, Material High Speed Steel, Finish Bright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.