Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500103400
Zoro #
G9313683
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
Go: 1"; NoGo: 5/8"
Thread Size
7/8"-14
Details
Item
Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
2B
Material
High Speed Steel
Finish
Bright
Thread Type
UNF
Includes
Short Form Certificates of Conformance, Certified Accuracy
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Meets/Exceeds
ANSI B1.2
Description
Thread Plug Gage, Material High Speed Steel, Finish Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.