This item is Discontinued.

Osi F-38 High Strength Synthetic Rubber Drywall Adhesive 28 oz 1630096

F-38 High Strength Synthetic Rubber Drywall Adhesive 28 oz (Discontinued)

  • Mfr # 1630096
  • Zoro # G605309512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630096
Zoro #
G605309512
UPC #
28756975786
Country of Origin
United States

Description

OSI F38 Heavy Duty Drywall Adhesive is a solvent-based low-VOC formula specifically designed for adhering drywall to structurally sound surfaces in residential applications. This ôno sagö drywall adhesive is formulated for bonding gypsum board to wood or metal studs laminating gypsum board to gypsum board and bonding gypsum board to concrete or block walls. OSI F38 Heavy Duty provides sufficient open time for the positioning of gypsum panels and will allow up to 50% reduction in the use of mechanical fasteners generally required in applications without adhesives. Meets ASTM C557 standards. OSI F38 Heavy Duty is a solvent-based adhesive that can be sold in all 50 states.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.