Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osi HM270 White Silicone Construction Sealant 10 oz 1493960

HM270 White Silicone Construction Sealant 10 oz (Discontinued)

  • Mfr # 1493960
  • Zoro # G205310734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1493960
Zoro #
G205310734
UPC #
28756977896
Country of Origin
United States

Description

OSI HM270 Construction Silicone Sealant is a medium modulus one-part RTV silicone sealant designed for glazing and sealing. It cures at room temperature upon exposure to moisture in the air providing good tensile strength and excellent adhesion usually without the use of a primer to most nonporous building materials. OSI HM270 easily withstands temperature extremes from -60°F to 400°F without adverse effects. It is highly resistant to ultraviolet light and is virtually unaffected by other harsh environmental elements. OSI HM270 offers superior elasticity and long-life reliability. It forms a permanent watertight and weatherproof bond to materials like glass ceramics aluminum primed steel and some plastics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.