Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulating Spray Foam Sealant, Gun Application Method Can, Off-White, 1:1 Expansion Ratio

  • Mfr # 2971753

  • Zoro # G316498321


product price: $13.19
/ea

Key Features

Sealant Properties
High Strength
Standards
ASTM C557, ASTM D6464
Application Method
Gun
Minimum Application Temperature
41 Degrees F
Number of Components
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2971753
Zoro #
G316498321
UPC #
028756952527
Country of Origin
Estonia

Dimensions

Container Size
21 oz

Details

Sealant Properties
High Strength
Standards
ASTM C557, ASTM D6464
Application Method
Gun
Minimum Application Temperature
41 Degrees F
Number of Components
1
Includes
Applicator
Item
Insulating Spray Foam Sealant
Working Time
5 min
Expansion Ratio
1:1
Maximum Performance Temperature
180 Degrees F
Full Cure Time
2 hr
Series
ASTM C557 ; ASTM D646
Flash Point
Not Specified
Cell Type
Closed Cell
Maximum Application Temperature
86 Degrees F
Resistance Properties
Ultraviolet Resistant, Water Resistant
For Use On Surface Material
Cinderblock, Concrete, Polystyrene
Application
Insulation
Minimum Performance Temperature
-40 Degrees F
Coverage
408 bd ft
Base Material
Polyurethane
Container Type
Can
Color
Off-White

Description

Insulating Spray Foam Sealant, Insulation Value Not Applicable, Application Insulation, Cell Type Closed Cell, Color Off-White, Container Size 21 oz, Container Type Can, Coverage 408 bd ft, Expansion Ratio 1:1, Foam Density Not Applicable, Full Cure Time 2 hr, Includes Applicator, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -40 Degrees F, Sealant Properties High Strength, Working Time 5 min, For Use On Surface Material Cinderblock, Concrete, Polystyrene

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.