Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osi Quad Beige Elastomeric Polymers Door	 Siding and Window Sealant 10 oz 1636980

Quad Beige Elastomeric Polymers Door Siding and Window Sealant 10 oz (Discontinued)

  • Mfr # 1636980
  • Zoro # G305304299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1636980
Zoro #
G305304299
UPC #
28756975618
Country of Origin
United States

Description

Arm yourself against the elements with OSI QUAD Window Door & Siding Sealant. OSI QUAD Window Door & Siding Sealant (1638674) is an all-season formula designed for superior performance on exterior window door and siding applications fiber-cement and vinyl siding PVC trim and much more. It can be applied to wet or dry surfaces even at freezing temperatures and unlike other sealants it resists dirt and dust collection yellowing and water washout. OSI QUAD bonds without a primer to most common substrates like cedar painted or stained woods fiberglass vinyl coated aluminum steel metal brick masonry and concrete. With resistance to UV and extreme temperatures (20?F to 120?F) and proven wet surface application OSI QUAD is the versatile and durable choice for professional contractors. OSI QUAD is self-tooling and once cured is paintable with latex paints. Our color specialists work closely with leading window door and siding manufacturers to ensure perfect color matches. OSI QUAD is composed of elastomeric polymers and high quality synthetic resins. OSI offers an arsenal of adhesives caulks and outdoor construction sealants for the true professional. OSI: Tougher Than the Elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.