Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealant, 9.5 oz, Cartridge, White, Silane Modified Polymer Base, Quad Max

  • Mfr # 1868684

  • Zoro # G416277963


product price: $8.81
/ea

Key Features

VOC Content Weight Percentage
2.48 %
Maximum Performance Temperature
158 Degrees F
Environment
Indoor/Outdoor
Maximum Application Temperature
140 Degrees F
Cure Type
Room Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1868684
Zoro #
G416277963
UPC #
028756967934
Country of Origin
United States

Dimensions

Container Size
9.5 oz

Details

VOC Content Weight Percentage
2.48 %
Maximum Performance Temperature
158 Degrees F
Environment
Indoor/Outdoor
Maximum Application Temperature
140 Degrees F
Cure Type
Room Temperature
Standards
AAMA 713-08 Chemical Compatibility of Sealants, AAMA 802.3 (Type I) & 805.2 (Group C) Back Bedding/Glazing, AAMA 808.3 (Type I) Exterior Perimeter Sealing, ASTM C794ASTM C 920: Type S, Grade NS, Use NT, Class 50, M, G and A, Federal Spec. TT-S-00230C, Type II, GREENGUARD Certified
Finishing Features
Paintable
Application
Window, Door, Siding and Trim
Container Type
Cartridge
Sealant Base
Silane Modified Polymer
Sealant Properties
High Strength
Maximum Setting Time
15 hr
Specific Gravity
1.5
Minimum Performance Temperature
-14 Degrees F
Item
Sealant
VOC Content Weight
36 g/L
Elongation
577 %
Minimum Application Temperature
0 Degrees F
Joint Compression Expansion Tolerance
+/-50%
Resistance Properties
Weather Resistant, High Temperature Resistant, Ultraviolet Resistant
Flash Point
224.6 Degrees F
Full Cure Time
1 day
For Use On Surface Material
Asphalt, Concrete, Masonry, Metal, Steel, Wood
Working Time
17 min
Color
White
Series
Quad Max

Description

Sealant, Color White, Application Window, Door, Siding and Trim, Container Size 9.5 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Weather Resistant, High Temperature Resistant, Ultraviolet Resistant, Sealant Properties High Strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.