Zoro Homepage

Super Glue, Clear, 0.18 fl oz

  • Mfr # 230992

  • Zoro # G404138146


original price: $22.15
5% off
new price: $20.99
/ea

Key Features

Color
Clear
Container Size
0.18 fl oz
Characteristics
Non-drip, Non-flammable, Moisture Resistant, Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230992
Zoro #
G404138146
UPC #
79340213098
Country of Origin
China

Dimensions

Container Size
0.18 fl oz

Details

Item
Super Glue
Color
Clear
Characteristics
Non-drip, Non-flammable, Moisture Resistant, Chemical Resistant

Description

  • Finger friendly pack
  • Works best
  • Easy to use
  • Guaranteed
  • 5 grams
  • Carded
  • Length: 0.6
  • Width: 6.5
  • Height: 3.8
  • Restrictions

    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.