Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Osi SF450 Subfloor Heavy Duty Synthetic Rubber Subfloor Construction Adhesive 28 oz 1596529

SF450 Subfloor Heavy Duty Synthetic Rubber Subfloor Construction Adhesive 28 oz (Discontinued)

  • Mfr # 1596529
  • Zoro # G405310879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1596529
Zoro #
G405310879
UPC #
28756976165
Country of Origin
United States

Description

OSI SF 450 Heavy Duty Construction and Sub Floor Adhesive is a Solvent-based Low VOC formula specifically designed for use installing sub floors in residential applications. The True All-Weather Subfloor Adhesive SF-450 is formulated for use at temperatures as low as 0 degrees F and has an upper operating range of 100 degrees F. Easy gunning at all temperatures SF-450 will not roll-up on wet frozen and treated lumber. Meets ASTM D 3498 standards. SF-450 can be used in most interior and exterior construction projects either on the job or the production line. It bonds all wood to wood assemblies dry wet or frozen. Primarily designed for onsite bonding of sub-floor and plywood decking to joists during cold weather. SF-450 is suitable for use in drywall plaster metal masonry concrete brick ceramic tile slate treated lumber and most other projects requiring an adhesive. Ideal for use in prefab or modular construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.