Silicone Sealant, White, 24 hr Curing, -60 to 400 deg F, 10 fl-oz Cartridge
- Mfr # 1493960
- Zoro # G114657890
product price:Â
$
17.79
/ea
Sold in multiples of 12 for
$213.48
Key Features
Adhesive Grouping
Sealant
Container Size
10 fl-oz
Full Cure Time
24 hr
Color
White
Sealant Base
SiliconeÂ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1493960
- Zoro #
- G114657890
- UPC #
- 28756977896
- Country of Origin
- United States
- Adhesive Grouping
- Sealant
- Full Cure Time
- 24 hr
- Item
- Silicone Sealant
- Color
- White
- Sealant Base
- SiliconeÂ
- Working Time
- 25 min
- Container Type
- Cartridge
- Application
- Aluminum Ceramic Glass Plastic Steel
Dimensions
- Container Size
- 10 fl-oz
Description
OSI HM270 construction silicone sealant is a medium modulus, one-part RTV silicone sealant designed for glazing and sealing. It cures at room temperature upon exposure to moisture in the air providing good tensile strength and excellent adhesion, usually without the use of a primer, to most nonporous building materials. OSI HM270 easily withstands temperature extremes from -60 to 400 deg F without adverse effects. It is highly resistant to ultraviolet light and is virtually unaffected by other harsh environmental elements. OSI HM270 offers superior elasticity and long-life reliability. It forms a permanent watertight and weatherproof bond to materials like glass, ceramics, aluminum, primed steel and some plastics.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.