Spray Applicator Gun, Black, Threaded, SS
Mfr # 3020883
Zoro # G616277978
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Product Type
Foam Gun
Dispenses
Foam Sealants, Polyurethane Foam and Adhesives
Connection Type
Threaded
For Use With
OSI & OSI QUAD Foam Sealants and Adhesives
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3020883
Zoro #
G616277978
UPC #
028756951698
Country of Origin
China
Details
Material
Stainless Steel
Product Type
Foam Gun
Item
Spray Applicator Gun
Dispenses
Foam Sealants, Polyurethane Foam and Adhesives
Connection Type
Threaded
For Use With
OSI & OSI QUAD Foam Sealants and Adhesives
Color
Black
Includes
4 in Brass Extension Tip
Features
Comfortable, Heavy-Duty Grip, Easy to Clean, Instant Cut-Off Trigger and Detachable Screw-On Tip
Description
Spray Applicator Gun, Capacity Not Applicable, Color Black, Connection Type Threaded, Dispenses Foam Sealants, Polyurethane Foam and Adhesives, Features Comfortable, Heavy-Duty Grip, Easy to Clean, Instant Cut-Off Trigger and Detachable Screw-On Tip, For Use With OSI & OSI QUAD Foam Sealants and Adhesives, Includes 4 in Brass Extension Tip, Material Stainless Steel, Product Type Foam Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.