Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Osi Window, Door & Siding Sealant, 10 oz, Cartridge, Medium Gray, Polymer Base, 12 PK 1637238

Window, Door & Siding Sealant, 10 oz, Cartridge, Medium Gray, Polymer Base, 12 PK (Discontinued)

  • Mfr # 1637238
  • Zoro # G7774578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1637238
Zoro #
G7774578
UPC #
28756973041
Country of Origin
United States

Dimensions

Size
10 oz

Details

Item
Window, Door & Siding Sealant
Color
Medium Gray
Adhesive Grouping
Sealant
Sealant Base
Polymer
Sealant Container
Cartridge
Sealant Color Family
Grays

Description

A premium-grade exterior sealant developed for the professional. Provides superior sealant performance around windows, doors and siding applications. Can be applied in all weather conditions. Resistant to dirt and dust pick up. UV resistant, paintable, self-tooling, permanent flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.