This item is Discontinued.

Osi Window, Door & Siding Sealant, 9.5 oz, Cartridge, Gray, Polymer Base, 12 PK 1869460

Window, Door & Siding Sealant, 9.5 oz, Cartridge, Gray, Polymer Base, 12 PK (Discontinued)

  • Mfr # 1869460
  • Zoro # G7772198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1869460
Zoro #
G7772198
UPC #
28756966227
Country of Origin
United States

Dimensions

Size
9.5 oz

Details

Item
Window, Door & Siding Sealant
Color
Gray
Adhesive Grouping
Sealant
Sealant Base
Polymer
Sealant Color Family
Grays
Sealant Container
Cartridge

Description

Quad Max is a professional sealant for window, door and siding that offers maximum durability and maximum application performance for use in any condition. Provides superior protection against air and moisture. Quad Max is color matched to leading siding and window manufacturers' color palettes to ensure the perfect match every time. Quad Max is fast curing, meets Class 50 specifications, paintable in one hour and is easily applicable in all weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.