Horticultural Vinegar, 1 Gal.
Mfr # 81008201618-5
Zoro # G4656811
product price: $46.99
/eaKey Features
Contains
20% Acetic Acid
Type
Ready-to-Use
For Use On
Grass, Weeds
Application Method
Sprayer
Product Type
Horticultural Vinegar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81008201618-5
Zoro #
G4656811
UPC #
810082016185
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Item
Horticultural Vinegar
Contains
20% Acetic Acid
Type
Ready-to-Use
For Use On
Grass, Weeds
Application Method
Sprayer
Product Type
Horticultural Vinegar
Standards
OSHA 29 CFR 1910.1200
Usability
Ready-to-Use
Minimum Coverage Area
4,800 sq ft
Maximum Coverage Area
14,500 sq ft
Product Form
Liquid
Description
Horticultural Vinegar, For Use On Grass, Weeds, Container Size 1 gal, Usability Ready-to-Use, Application Method Sprayer, Minimum Coverage Area 4,800 sq ft, Maximum Coverage Area 14,500 sq ft, Contains 20 Percent Acetic Acid, Product Form Liquid, Product Type Horticultural Vinegar, Standards OSHA 29 CFR 1910.1200, Type Ready-to-Use
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.