Horticultural Vinegar, 55 Gal.
Mfr # 81008201622-2
Zoro # G4679297
product price: $777.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Contains
20% Acetic Acid
For Use On
Grass, Weeds
Type
Ready-to-Use
Application Method
Sprayer
Product Type
Horticultural Vinegar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81008201622-2
Zoro #
G4679297
UPC #
810082016222
Country of Origin
United States
Dimensions
Size
55 gal
Container Size
55 gal
Details
Item
Horticultural Vinegar
Contains
20% Acetic Acid
For Use On
Grass, Weeds
Type
Ready-to-Use
Application Method
Sprayer
Product Type
Horticultural Vinegar
Standards
OSHA 29 CFR 1910.1200
Maximum Coverage Area
784,080 sq ft
Product Form
Liquid
Minimum Coverage Area
261,360 sq ft
Usability
Ready-to-Use
Description
Horticultural Vinegar, For Use On Grass, Weeds, Container Size 55 gal, Usability Ready-to-Use, Application Method Sprayer, Minimum Coverage Area 261,360 sq ft, Maximum Coverage Area 784,080 sq ft, Contains 20 Percent Acetic Acid, Product Form Liquid, Product Type Horticultural Vinegar, Standards OSHA 29 CFR 1910.1200, Type Ready-to-Use
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.