Zoro Homepage

Smart-Release Flower & Vegetable Granules Plant Food 2 lb

  • Mfr # 277260

  • Zoro # G016138947


product price: $14.69
/ea
Sold in multiples of 2 for $29.38

Key Features

For Use With
Plant Food Small Package
Height
3.6 in
Length
2.7 in
Width
9.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277260
Zoro #
G016138947
UPC #
32247772600
Country of Origin
United States

Dimensions

Height
3.6 in
Length
2.7 in
Width
9.15 in

Details

For Use With
Plant Food Small Package
Item
Plant Food

Description

Organic: No, Packaging Type: Bottle, Plant Type: All Purpose, Product Form: Granules, Product Type: Plant Food, Season Use: Spring/Fall, Sub Brand: Smart-Release Flower & Vegetable, Time Release: Continuous-Release, Brand Name: Osmocote, Concentrated: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.