Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart-Release Flower & Vegetable Granules Plant Food 4.5 lb

  • Mfr # 277860

  • Zoro # G816139052


product price: $25.49
/ea
Sold in multiples of 2 for $50.98

Key Features

Height
7.5 in
For Use With
Plant Food Small Package
Width
10 in
Length
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277860
Zoro #
G816139052
UPC #
32247778602
Country of Origin
United States

Dimensions

Height
7.5 in
Width
10 in
Length
4.1 in

Details

Item
Plant Food
For Use With
Plant Food Small Package

Description

Organic: No, Packaging Type: Jug, Plant Type: All Purpose, Product Form: Granules, Product Type: Plant Food, Season Use: Spring/Fall, Sub Brand: Smart-Release Flower & Vegetable, Time Release: Continuous-Release, Brand Name: Osmocote, Concentrated: No, Co

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.