Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Inch Aluminum Frying Pan

  • Mfr # 128644.01

  • Zoro # G721736759


product price: $24.19
/ea

Key Features

Overall Height (In.)
3.25 in
Overall Length (In.)
18 in
Color
Black
Material
Aluminum
Overall Width (In.)
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128644.01
Zoro #
G721736759
UPC #
085081518255
Country of Origin
China

Dimensions

Overall Height (In.)
3.25 in
Overall Length (In.)
18 in
Overall Width (In.)
10.5 in

Details

Item
Frying Pan
Color
Black
Material
Aluminum

Description

Fry up all your favorite meals with the Oster 10 Inch Aluminum Frying Pan. Cooking is so easy with the non stick coating. For low fat cooking and easy clean up. The ergonomic, bakelite handle stays very cool and easy for mobility while cooking. Made of strong durable forged aluminum that distributes heat evenly. Add this to your kitchen collection and enjoy cooking with Oster brand products.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.