Zoro Homepage

10 Piece Non-Stick Aluminum Cookware Set in Black and Grey Speckle

  • Mfr # 127710.1

  • Zoro # G121737035


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width (In.)
13.6 in
Overall Length (In.)
19.8 in
Overall Height (In.)
7 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127710.1
Zoro #
G121737035
UPC #
085081508911
Country of Origin
China

Dimensions

Overall Width (In.)
13.6 in
Overall Length (In.)
19.8 in
Overall Height (In.)
7 in

Details

Color
Black
Item
Cookware Set
Material
Aluminum

Description

The Oster 10 Piece Non-Stick Aluminum Cookware Set in Black and Grey Speckle contains everything you need for a full kitchen collection of your basic essentials. Each pot and pan is crafted from heavy gauges, forged aluminum for a sturdy and long lasting design. This set also comes with paired tempered glass lids and two handy nylon kitchen tools to aid you in your cooking endeavors. Hand wash this set in order to maintain its quality for years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.